Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Little Giant

Model # :WBB778511

MPN #: 518200

Little Giant 518200 PE-1 Small Submersible Pump 115V - 170 GPH At 1'

Product Description
Little Giant® Small Submersible Pump PE-1, 115V, 170 GPH At 1'

Small, submersible, epoxy-encapsulated pump for commercial, industrial, and home use. Applications include statuary fountains, water displays, air conditioners, machine tools, and many other applications where liquid must be transferred or re-circulated. This compact 170-GPH pump features 1/4" MNPT discharge, 7' shut-off head capability, screened inlet, and 6' power cord. Pumps are not recommended for fuel oil transfer, aquariums, and swimming pools.

Features:

  • 170 GPH At 1 Ft.
  • Operates submersed
  • Inlet screen helps protect pump from debris
  • 1/4" MNPT outlet accepts 1/2" I.D. flexible tubing
  • Impedance protected motor
  • 6 Ft. power cord
  • 115V
  • 1/125 HP
  • 0.3 amps
  • 36 watts
  • 140 GPH At 3 Ft.
  • 100 GPH At 5 Ft.
  • 7 Ft. shut-off
PRICE
$205.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Width2-13/16 in
Height3-5/8 in
Weight3 lbs
Cord Length6 ft
Discharge Connection Size1/4 in

Product Details

Max Fluid Temperature120 °F
Gallons per Minute3 gal/min
Impeller MaterialPolypropylene
Wattage36 W
MaterialPlastic
Phase1
Discharge Connection TypeMNPT
Manufacturers Part Number518200
SubmersibleYes
Temperature of Liquid Pumped120
Continuous OperationYes
BrandLittle Giant
Solids HandlingNo
TypeSmall Submersible Pump
Horsepower1/125 HP
Amperage0.6 A
SeriesPE-1
Hertz60 Hz
Voltage115 V
Gallons per Hour170 @ 1' gal/hr
Includes115 Volts, 6' Power Cord And 170 Gph.
Inlet Connection TypeSmooth
Shaft Seal MaterialNitrile
Max Pressure5.3 psi

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA