Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Little Giant

Model # :WBB778484

MPN #: 501016

Little Giant 501016 1-Y Small Submersible Pump - 230V- 205 GPH At 1'

Product Description
Little Giant® Small Submersible Pump 1-Y, 230V, 205 GPH At 1'

For commercial, industrial, and home use worldwide where liquid must be transferred or re-circulated. Applications include aquariums, swimming pools, water displays, ice makers, air conditioners, boat bailing, circulating water for welding and pipe threading machines, pumping mild chemicals such as soap solutions, acids, plating solutions and fertilizers.

Features:

  • 205 GPH (10 LPM) At 1 Ft.
  • Operates submersed
  • 230V 50/60 Hz
  • 12' cord, no plug
  • Epoxy-coated aluminum housing
  • Bottom inlet has snap-off screen for easy cleaning
  • 1/4" MNPT outlet, with 90° elbow accessory, accepts 1/2" I.D. tubing.
PROMOTIONAL PRICE
$309.95

was $325.95
Save $16.00 (5%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/8 in
Height4-1/4 in
Weight4 lbs
Cord Length12 ft
Discharge Connection Size1/4 in

Product Details

Max Fluid Temperature120 °F
Gallons per Minute3 gal/min
Impeller MaterialNylon
Wattage70 W
MaterialAluminum
Phase1
Discharge Connection TypeMNPT
Manufacturers Part Number501016
SubmersibleYes
Temperature of Liquid Pumped120
Continuous OperationYes
BrandLittle Giant
TypeSmall Submersible Pump
Horsepower1/150 HP
Amperage0.6/0.4 A
Series1
Hertz50/60 Hz
Voltage230 V
Gallons per Hour205 @ 1' gal/hr
Includes12’ Power Cord
Inlet Connection TypeSmooth
Shaft Seal MaterialNitrile
Max Pressure5.1 psi

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA