Take 15% off your entire order!

Offer applied at checkout

Little Giant 501203 1-42 Small Submersible Pump - Dual Purpose- 115V- 205 GPH At 1'

Little Giant 501203 1-42 Small Submersible Pump - Dual Purpose- 115V- 205 GPH At 1'

Item #: WBB778572

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$240.94 up to 15% OFF

Price: $203.95

Quantity

Customers Also Viewed

Little Giant 502103 2E-N Small Submersible Pump 115V - 300 GPH At 1'

Little Giant 502103 2E-N Small Submersible Pump 115V - 300 GPH At 1'

Little Giant 501016 1-Y Small Submersible Pump - 230V- 205 GPH At 1'

Little Giant 501016 1-Y Small Submersible Pump - 230V- 205 GPH At 1'

Little Giant 518200 PE-1 Small Submersible Pump 115V - 170 GPH At 1'

Little Giant 518200 PE-1 Small Submersible Pump 115V - 170 GPH At 1'

Little Giant 527016 NK-2 Small Submersible Pump 230V - 325 GPH At 1'

Little Giant 527016 NK-2 Small Submersible Pump 230V - 325 GPH At 1'

Little Giant 502203 2E-38N Series Dual Purpose Small Submersible Pump

Little Giant 502203 2E-38N Series Dual Purpose Small Submersible Pump

Little Giant 505000 5-MSP Submersible Utility Pump with 10' Cord

Little Giant 505000 5-MSP Submersible Utility Pump with 10' Cord

Little Giant 505300 Submersible Automatic Utility Pump with Diaphragm Switch

Little Giant 505300 Submersible Automatic Utility Pump with Diaphragm Switch

Little Giant 505350 5-ASP-LL Submersible Automatic Utility Pump

Little Giant 505350 5-ASP-LL Submersible Automatic Utility Pump

Little Giant 555112 Non-Submersible Utility Pump- 115V with Nickel Plated Brass Pump Head

Little Giant 555112 Non-Submersible Utility Pump- 115V with Nickel Plated Brass Pump Head

Little Giant 506807 6EC-CIA-SFS Sump Pump - 10' Power Cord & Float Switch

Little Giant 506807 6EC-CIA-SFS Sump Pump - 10' Power Cord & Float Switch

BE Pressure 2" Water Pump - 7.0HP, 158 GPM, 210CC Powerease Engine

BE Pressure 2" Water Pump - 7.0HP, 158 GPM, 210CC Powerease Engine

Little Giant® Small Submersible Pump 1-42, Dual Purpose, 115V, 205 GPH At 1'

Dual purpose oil-filled pump that may be used totally submersed or in-line (fed with pipe or hose). For commercial, industrial, and home applications including statuary fountains, water displays, air conditioners, machine tool coolants, and many other applications where liquid must be transferred or re-circulated. This compact 205 GPH pump features a 1/4" MNPT discharge and 7.4' shut-off head capability.

Features:

  • 205 GPH At 1 Ft.
  • Operates submersed or in-line
  • 6' cord
  • Has both 1/2" MNPT and 1/2" FNPT inlet
  • 1/4" MNPT outlet accepts 1/2" I.D. tubing
  • Thermally protected

Weights & Dimensions

  • Discharge Connection Size 1/4 IN
  • Length 4-1/8 IN (10.48 cm)
  • Inlet Connection 1/2, 1/4 IN
  • Cord Length 6 FT (1.83 m)
  • Suction/Draw Head 7.4 FT (2.26 m)
  • Height 4-5/8 IN (11.75 cm)
  • Weight 4 LBS (1.82 kg)

Product Details

  • Discharge Connection Type MNPT
  • Voltage 115 V
  • Inlet Connection Type MNPT or FNPT
  • Horsepower 1/150 HP
  • Gallons per Hour 205 @ 1' GAL/HR
  • Amperage 1.1 A
  • Wattage 70 W
  • Type Small Submersable Pump
  • Brand Little Giant
  • Hertz 60 HZ
  • Style Submersible - In-line
  • Manufacturers Part Number 501203
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant 501203 1-42 Small Submersible Pump - Dual Purpose- 115V- 205 GPH At 1'

Little Giant 501203 1-42 Small Submersible Pump - Dual Purpose- 115V- 205 GPH At 1'

Item #: WBB778572

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant