Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Moldex

Model # :WBB312025

MPN #: 1511

Moldex 1500 Series N95 Respirator & Surgical Mask, Small, 20/Box, 1511

Product Description
Moldex 1511 1500 Series N95 Respirator and Surgical Mask, 20/Box

Features:
  • Meets CDC guidelines for protection against TB.
  • NIOSH certified to have a filter efficiency of 95% or greater against non-oil based particulates.
  • Highest ASTM level of fluid resistance on the market(160 mm Hg).
  • Bacterial filter efficiency >99.9%.
  • Available in 5 color coded sizes.
  • Latex and PVC-Free.
  • Dura-Mesh® shell resists collapsing in regular use and even under hot and humid conditions.
  • Contour molded nosebridge for extra comfort.
  • Soft foam nose cushion for an easy and comfortable fit.
  • Softspun® inner lining is soft to the touch.
  • Certified under 42CFR84.
  • Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 Section 7.11.1.
PROMOTIONAL PRICE
$57.95

was $61.95
Save $4.00 (6%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS

Product Details

TypeDisposable Healthcare Particulate Respirator
ColorWhite
Series1500
ResistanceNon-Oil Particulates
Individually PackagedNo
Nose ClipYes
Nuisance Odor RemovalNone
Exhalation ValvesNo
MaterialDura-Mesh®
DescriptionDisposable Healthcare Respirator
Package Quantity20
Filter ClassN95
Manufacturers Part Number1511
Respirator HeadstrapDual, Non-Adjustable
Latex ContentNo
Face Seal TypeFull
Respirator ShapeMolded
BrandMoldex

Compliance & Certifications

CertificationsNIOSH Approved, Meets ANSI,SEA 110-2003 Section 7.11.1