Small Animal Hut 4'6W x 4'1H x 6'1L
Convenient, rugged and mobile, Small Animal Huts let you raise healthy calves, pigs, poultry, pets and other small animals. Indestructible PolyMax cover is chewproof and kickproof, making these huts ideal for goats. Roomy hut promotes good health, high weight gain and low veterinary costs. Frame is manufactured from our Allied Gatorshield 16 gauge, 1.5 square galvanized tubing with a 1.75 coupler joining rafters at the peak. PolyMax corrugated plastic cover is 1/8 thick and stands up to harsh conditions. Kickproof and chewproof, the 100% high-density polyethylene cover will not rust, fade or chip. Huts offer a safe and stable environment that is extremely durable, impact resistant, maintenance free and easy to clean.1/4 thick end panel has top opening, allowing for better ventilation, yet keeps out rain and snow. All necessary hardware is included. Easy to assemble and convenient to move if needed. To provide secure and stable holding power, Model B381147 recommended.
Small Animal Hut 4'6"W x 4'1H x 6'1"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,569.00
1
1
Ships in 18 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 73 in |
| Width | 54 in |
| Height | 48 in |
| Weight | 187 lbs |
Product Details
| Assembly Required | Yes |
| Type | Animal Shelter |
| Color | White |
| Canopy Style | Rear Top Opening |
| Style | Overhang |
| Country of Origin | United States |
| Capacity | 112 ft³ |
| Package Quantity | 1 |
| Manufacturers Part Number | 104601 |
| Outdoor Structure Material | 12.5 oz Polyethylene |
| Brand | ClearSpan |
Warranty
| Warranty | Class II |