The SharkBite PVC x PVC Slip Coupling is a repair coupling that allows you to make a quick and easy repair on PVC pipe (Schedule 40, 80 and 120.) The slip coupling allows up to 2" of damaged pipe to be removed and repaired. Insert the slip coupling onto the PVC pipe and use the PVC Depth Guage and Disconnect Clip to slip the fitting back onto the other end of the pipe, completing the connection. Listed by IAPMO and designed certified and listed to NSF/ANSI 61 and NSF/ANSI 372.
Sharkbite UIP3008 - Slip Repair Coupling, 1/2" PVC x 1/2" PVC, Push-Fit - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$83.85 Sold in packages of 3 / $27.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2 x 1/2 in |
| Connection | Push-Fit ga |
Product Details
| O-Ring Material | EPDM |
| Liner Material | Polysulfone |
| Max Temperature | 200° F |
| For Use With | Schedule 40, 80, 120 PVC |
| Material | Lead Free DZR Brass |
| Ring Material | 316 Stainless Steel |
| Max Water Pressure | 200 PSI |
| Package Quantity | 3 |
| Description | Slip Repair Coupling |
| Manufacturers Part Number | UIP3008 |
| Brand | SharkBite |