An adaptable recycling solution offers a front-of-house look with back-of-house functionality. Intuitive lid openings help patrons and staff sort recyclables more effectively. Provide better waste stream visibility by selecting a color and waste stream label for your facility needs. Hinging lid inserts are optimized to fit any size recyclable. Simple and durable execution. Components snap in place without the use of hardware.
Rubbermaid® Recycling & Trash Can, 92 Gallon, Black/Blue/Red/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$569.00was $755.00
Save $186.00 (25%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 21-1/2 in |
| Height | 40-1/4 in |
| Weight | 40.5 lbs |
Product Details
| Type | Multi Stream Recycling Station |
| Number of Openings | 4 |
| Color | Gray |
| Series | Slim Jim® |
| Lid | Yes |
| Capacity | 92 gal |
| Lid Type | Recycling Lid |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 2007919 |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Bottles & Cans, Paper, Plastic, Trash |
| Container Markings | Cans, Paper, Plastic, Landfill |
| Gallons per Liner | (4) 23 |
| Shape | Rectangle |
| Brand | Rubbermaid |