Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB732367

Global Industrial™ Slatted Steel Trash Can with Canopy Top, 45 Gallon, Black

Product Description
✓ Features a weatherproof, powder-coated finish for lasting durability
✓ Canopy lid offers a unique design that blocks rain
✓ 45-gallon capacity for handling large volumes of waste

Outfit your facility with this Global Industrial™ Slatted Steel Trash Can. Made from durable steel with a weatherproof powder-coated finish, this 45-gallon receptacle can handle large volumes of waste for less frequent emptying. It includes leveling feet, an anchoring kit, a security cable, a removable powder-coated liner with built-in handles, and a canopy lid that keeps the elements out and trash securely contained. Ideal for both indoor and outdoor use, this unit is a great solution for parks, malls, and other public high-traffic spaces. Limited 1-Year Warranty.

  • Includes a removable liner with built-in handles
  • Maintenance-free design
  • PRICE
    $1,215.00

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width23 in
    Depth23 in
    Height34 in
    Weight112 lbs
    Diameter23 in

    Product Details

    TypeSlatted Trash Can
    Liner MaterialPlastic
    ColorBlack
    Lid Color FamilyBlack
    Opening11-13/16 x 11-13/16
    LidYes
    Capacity45 gal
    Lid TypeCanopy Lid
    MaterialSteel
    Manufacturers Part Number732367
    Indoor/OutdoorIndoor/Outdoor
    CollectionSteel Slat Collection
    ShapeRound
    BrandGlobal Industrial

    Warranty

    Warranty1 yr