Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB254635KIT

Global Industrial™ Sloped Shop Desk w/ Pigeonhole Riser & Outlets, 34-1/2"W x 30"D, Blue

Product Description
This slanted shop desk is a multifunctional workstation designed for warehouse, shipping, distribution and other related applications. The pigeonhole riser measures 12"D x 7-3/4"H and stores supplies and various sized computer equipment for out of the way storage. The desk legs are height adjustable from 38" to 42-1/2"H at 1-1/2" increments providing added comfort and reducing fatigue during extended work periods. The locking drawer measures 22-3/4"W x 15-3/4"D x 4-1/2"H secures content and creates an added layer of protection against unauthorized access and theft. The 14 ga steel-channel-reinforced work surface measures 34-1/2"W x 30"D and ensures years of reliable service in harsh working conditions. These desks include dual sided outlets for easy access to electrical power on both the front and back sides of the unit. The outlets include a 15' power cord and integrated circuit breaker for surge protection. The desk assembles easily with no wiring required. It has a blue powder coat finish.

PRICE
$495.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-1/2 in
Depth30 in
Height38 - 42-1/2 in

Product Details

Assembly RequiredYes
TypeOpen Leg
ColorBlue
Number of Drawers1
Writing SurfaceSloped
StyleCompartment, Drawer, Outlet, Shelf
Number of Shelves1 Bottom
MaterialSteel
Number of Compartments4
Leg TypeAdjustable
Manufacturers Part Number254635KIT
BrandGlobal Industrial