Action Pump POLYETHYLENE SIPHON PUMP
Quick action pump, easily fills or empties kerosene, light oils and various water-based solvents that are compatible with polyethylene. Air vent controls siphoning; pumps to higher levels and siphons to lower levels. Fits 2" bung opening in 15, 30 and 55 gallon drums.
Action Pump Siphon Drum Pump 4005 for Light Oil, Kerosene, Water Based Chemicals
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$17.50was $21.75
Save $4.25 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Thread | 2 in |
Product Details
| Assembly Required | No |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Type | Siphon |
| Body Material | PVC |
| Material | Polyethylene |
| Wetted Material | PVC |
| Manufacturers Part Number | 4005 |
| Stroke/Gpm/Revolution | GPM |
| Dispensing Rate | 5 GPM |
| Brand | Action Pump |