+

Frequently Purchased Together
Price: $626.00
Customers Also Viewed
✓ Hinged folding arm design saves on storage space
✓ Durable yellow powder coat finish protects welded steel construction
Quickly and easily lift, transport, and deposit steel drums without leaving the seat of your forklift truck with the Global Industrial Single Fork Mounted Forklift Drum Gripper. Mounts easily on the forks—Operators can easily mount it to the forks and hand-tighten lock screws—no tools are required. The knuckle gripping system is lowered around the drum, gripped tightly, and then lifted. The weight of the drum holds "grab jaws" in place to minimize slippage. The drum is automatically released by lowering the forks and is only for use with steel drums. 1-Year Limited Warranty.
Weights & Dimensions
- Center to Center of Fork Tine 16 in (40.64 cm)
- Jaw Size For 55 Gallon Drums up to 22.4 Diameter in
- Width 28 in (71.12 cm)
- Length 43-3/16 in (109.7 cm)
- Fork Opening 7-1/8 x 2-1/16 in
- Weight Capacity 1500 lbs (681.82 kg)
- Height 7-1/8 in (18.1 cm)
- Weight 100 lbs (45.45 kg)
Product Details
- Assembly Required No
- Type Drum Gripper
- Brand Vestil
- Material Steel
- Style Drum Gripper
- Manufacturers Part Number DGS-55-D
- Drum Capacity 55 gal (208.2 l)
- Color Yellow
Warranty
- Warranty 90 Days yr
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: CLIFF
Date: January 14, 2021
-
Reviewer: ROBERT
Date: January 09, 2021
Your review:
WORKS GOOD, HAD TO WELD ANOTHER SET OF TUBES TO ACCEPT WIDER FORKS ON ENDLOADER -
Reviewer: PATRICK
Date: October 11, 2020
Your review:
I would recommend -
Reviewer: Larry
Date: September 13, 2020
Your review:
Looks good, solid, but won't slide around all drums! Worked greta on first drum, would not go around the second drum. Going to try grinding the paint off the pivot, otherwise, I'll return it. -
Reviewer: TODD
Date: April 23, 2019
Your review:
no issues. Attaches easily to our forklift and works well. -
Reviewer: TIM
Date: April 23, 2019
Your review:
This tool works great when needed. Delivery was timely and package arrived in good condition -
Reviewer: BARRY
Date: April 23, 2019
Your review:
Recommend!! -
Reviewer: kenneth
Date: April 23, 2019
Your review:
excellent value -
Reviewer: GEORGE
Date: April 23, 2019
Your review:
A great grabber for the money! -
Reviewer: John
Date: April 23, 2019
Your review:
Good quality, clamps and releases drums well
There are 3 questions and 3 answers for this product.
-
Does this work on plastic barrels?
Question Asked By: Tommy, May 29, 2020
Answer This Question
Question Answered By:
-
Product Expert, June 01, 2020
Hello Tommy, this unit only works with steel drums. Thank you for your interest in our product.
-
-
Will this work for poly and steel 55 gal drums? If not which one can work with both kinds of drums? Thank you
Question Asked By: Doug, September 21, 2015
Answer This Question
Question Answered By:
-
Product Expert, September 21, 2015
Steel Drums only. Model 332210 can do both.
-
-
Does this unit work on fiber drums?
Question Asked By: Jim, April 03, 2015
Answer This Question
Question Answered By:
-
Product Expert, April 03, 2015
No, unfortunately this gripper is only designed to work with steel drums.
-

Orbis 4 Drum Open Deck Pallet, Polyethylene, 2-Way & 4-Way, 48"x48", 30000 Lb Stat Cap, Black
Item #: B2680347
Not Yet Rated
$309.95

Little Giant Rack Decking w/Spill Control Sump SS-RD-5149-42 - 51x49x8.5, Fits 42" Deep Pallet Racks
Item #: B2006387
Not Yet Rated
$2,176.00

Global Industrial™ Single Fork Mounted Forklift Drum Gripper, 1500 Lb. Capacity
$626.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories