- Premium Pump Oil: Proprietary blend of 15W40
- Performance: A non-foaming oil, specially formulated to maximize pump performance and protect critical pump components
- Pressure Washer Capability: Compatible with most pressure washer pumps
- Oil Change Recommendation: Simpson® recommends changing pump oil after the initial 50 hours, and every 100 hours or every 3 months thereafter
- Container Size: Simpson® Premium Crankcase Oil is 1 U.S. Pint (16 ounces)
Model # :WBB3778511
MPN #: 80138
Simpson® Premium Pump Crankcase Oil, 16 oz.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$18.75
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 in |
| Width | 1-7/8 in |
| Height | 7-1/8 in |
| Weight | 1 lbs |
| Size | 16 oz |
Product Details
| Type | Oil |
| Lubricant Type | High Performance |
| Color | Black |
| Style | Liquid |
| Size Type | Bottle |
| Package Quantity | 1 |
| Manufacturers Part Number | 80138 |
Warranty
| Warranty | 90 Days |