Simplehuman's swing top can has a perfectly balanced swing lid that opens easily and then gently swings back into place. The sturdy stainless steel construction, lift-off lid, and large capacity make it an ideal choice for commercial spaces such as restaurants and coffee shops, or even busy families.
Simplehuman® Stainless Steel Swing Top Trash Can, 14-1/2 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-4/5 in |
| Depth | 14-4/5 in |
| Height | 29-1/5 in |
| Weight | 19 lbs |
Product Details
| Type | Decorative Trash Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 14-1/2 gal |
| Lid Type | Swing Door Lid |
| Finish | Brushed |
| Material | Stainless Steel |
| Manufacturers Part Number | CW1442 |
| Indoor/Outdoor | Indoor |
| Shape | Square |
| Brand | Simplehuman |