The simplehuman® slim open can has a space-efficient shape designed for tight spaces, while its open lid makes it easy to toss in trash on the go. The heavy-gauge stainless steel construction, lift-off lid, and large capacity make it an ideal choice for busy, high-traffic areas such as restaurants, coffee shops and hotel lobbies.
Simplehuman® Stainless Steel Slim Oval Open Top Trash Can, 13 Gallon
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-7/10 in |
| Depth | 18-1/5 in |
| Height | 27-2/5 in |
Product Details
| Type | Decorative Trash Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 13 gal |
| Lid Type | Flat Open Lid |
| Finish | Brushed |
| Material | Stainless Steel |
| Manufacturers Part Number | CW1467 |
| Indoor/Outdoor | Indoor |
| Shape | Oval |
| Brand | Simplehuman |