Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Signs With Safety Message Legend-Danger Pinch Points

Signs With Safety Message Legend-Danger Pinch Points

Item #: WB601853V

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Quantity

Customers Also Viewed

SAFETY SIGNS
Brightly colored, easy to read signs helps comply with OSHA standards. Danger signs should be used where immediate hazards exist.
Text on Sign:
DANGER - PINCH POINTS

Product Details

  • Sign Legend Equipment Hazard Sign
  • Mounting Location Mounting Holes - 4 Corner
  • Assembly Required Assembled
  • Description Equipment Hazard Sign
  • Sign Shape Rectangle
  • Package Quantity 1
  • Brand National Marker Company
  • Material Vinyl
  • Legend Heading Danger
  • Manufacturers Part Number D-149VB
  • Color Family Multi-Colored

Weights & Dimensions

  • Width 10 in (25.4 cm)
  • Height 14 in (35.56 cm)
  • Thickness 1/10 mil

Compliance & Certifications

  • OSHA or ANSI OSHA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Signs With Safety Message Legend-Danger Pinch Points

Signs With Safety Message Legend-Danger Pinch Points

Item #: WB601853V

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant