Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB249458

Global Industrial™ Sloped Shop Desk w/ Riser & Pegboard Panel, 34-1/2"W x 30"D, Blue

Product Description
This best selling shop desk is perfect for warehouses as well as shipping and receiving areas. Its rugged steel-channel-reinforced work surface measures 34-1/2"W x 30"D and fights fatigue with height adjustments from 38" to 42-1/2"H at 1-1/2" increments. Its work surface has a 2" slope from back to front edge. The shop desk features a pigeonhole riser that measures 12"D x 7-3/4"H and holds supplies and/or any size computer monitor. Its electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. It includes steel uprights, 28-1/2"H pegboard panel and 34-1/2"W x 12"D overhead shelf. The pegboard riser shelf provides convenient tool and supply storage above work surface. The steel uprights and roll-formed pegboard provide added strength and rigidity. The pegboard accepts peg hooks (sold separately) for hanging tools. The drawer under the work surface glides easily on steel ball bearing slides. It includes a cylinder lock for secure storage and measures 22-3/4"W x 15-3/4"D x 4-1/2"H. A 15"D lower shelf is included. The desk has a durable blue powder coat finish. Its electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. The outlet easily screws onto the side of shop desk. No electrical wiring is necessary. The desk accepts overhead shelves, and it is easy to assemble.

PROMOTIONAL PRICE
$759.00

was $1079.00
Save $320.00 (30%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-1/2 in
Depth30 in
Height38 - 42-1/2 in
Weight Capacity300 lbs

Product Details

Assembly RequiredYes
TypeOpen Leg
ColorBlue
Number of Drawers1
Writing SurfaceSloped
StyleCompartment, Drawer, Knockout Outlet, Pegboard, Shelf
Number of Shelves1 Bottom, 1 Top
MaterialSteel
Number of Compartments4
Leg TypeAdjustable
Manufacturers Part Number249458
Number of Cabinets1
BrandGlobal Industrial