x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Wall Mount Shop Desk - Pigeonhole Riser 34-1/2"W x 30"D x 61"H Gray

Global Industrial™ Wall Mount Shop Desk - Pigeonhole Riser 34-1/2"W x 30"D x 61"H Gray

Item #: WB634177GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Blue

Gray

Frequently Purchased Together

  • Global Industrial™ Dual Sided Electrical Outlet With 15' Power Cord, ETL/cETL Listed

    $55.95

  • Interion® 5-Way Adjustable Ergonomic Stool, Black

    $237.95

  • Interion® Steel Shop Stool with Hardboard Seat – Adjustable Height 25"-33" - Gray - Pack of 2

    $167.95

Price: $305.95

Quantity

Customers Also Viewed

Wall Mount Shop Desk with Pigeonhole Compartment Riser 34-1/2"W x 30"D x 61"H - Gray

Our best selling shop desk is perfect for warehouses and shipping & receiving areas Rugged steel-channel-reinforced work surface measures 34-1/2"W x 30"D and has a 2" slope from back to front. Shop desk features pigeonhole riser that measures 7-3/4"H x 12"D and holds supplies and/or any size computer monitor. Drawer under work surface glides easily on steel ball bearing slides, includes a cylinder lock for secure storage and measures 22-3/4"W x 15-3/4"D x 4-1/2"H. Electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. Outlet easily screws onto the side of the shop desk. No wiring necessary. Wall Mount Desk includes support brackets for easy installation against walls at any height. Durable gray powder coat finish. Easy Assembly.

  • WIDTH INCHES 34-1/2 (87.63 cm)
  • DEPTH INCHES 30 (76.2 cm)
  • HEIGHT INCHES 32-1/2 (82.55 cm)
  • CAPACITY LBS 200 (90.91 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • DRAWER QUANTITY 1
  • OPENINGS 4
  • STYLE Compartment, Drawer, Knockout Out
  • TYPE Wall Mounted
  • WRITING SURFACE Sloped
  • Base Model Number 634177GY
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Replacement Parts
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wall Mount Shop Desk - Pigeonhole Riser 34-1/2"W x 30"D x 61"H Gray

Global Industrial™ Wall Mount Shop Desk - Pigeonhole Riser 34-1/2"W x 30"D x 61"H Gray

Item #: WB634177GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wall Mount Shop Desk - Pigeonhole Riser 34-1/2"W x 30"D x 61"H Gray
    Global Industrial™ Wall Mount Shop Desk - Pigeonhole Riser 34-1/2"W x 30"D x 61"H Gray
    Global Industrial™ Wall Mount Shop Desk - Pigeonhole Riser 34-1/2"W x 30"D x 61"H Gray
    Global Industrial™ Wall Mount Shop Desk - Pigeonhole Riser 34-1/2"W x 30"D x 61"H Gray
    Global Industrial™ Wall Mount Shop Desk - Pigeonhole Riser 34-1/2"W x 30"D x 61"H Gray
    Global Industrial™ Wall Mount Shop Desk - Pigeonhole Riser 34-1/2"W x 30"D x 61"H Gray
    Global Industrial™ Wall Mount Shop Desk - Pigeonhole Riser 34-1/2"W x 30"D x 61"H Gray
    Global Industrial™ Wall Mount Shop Desk - Pigeonhole Riser 34-1/2"W x 30"D x 61"H Gray
    Global Industrial™ Wall Mount Shop Desk - Pigeonhole Riser 34-1/2"W x 30"D x 61"H Gray
    Global Industrial™ Wall Mount Shop Desk - Pigeonhole Riser 34-1/2"W x 30"D x 61"H Gray
    Global Industrial™ Wall Mount Shop Desk - Pigeonhole Riser 34-1/2"W x 30"D x 61"H Gray
    Global Industrial™ Wall Mount Shop Desk - Pigeonhole Riser 34-1/2"W x 30"D x 61"H Gray
    Global Industrial™ Wall Mount Shop Desk - Pigeonhole Riser 34-1/2"W x 30"D x 61"H Gray
    Global Industrial™ Wall Mount Shop Desk - Pigeonhole Riser 34-1/2"W x 30"D x 61"H Gray
    Global Industrial™ Wall Mount Shop Desk - Pigeonhole Riser 34-1/2"W x 30"D x 61"H Gray
    Global Industrial™ Wall Mount Shop Desk - Pigeonhole Riser 34-1/2"W x 30"D x 61"H Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant