This shop desk is perfect for warehouses as well as shipping and receiving areas. Its rugged steel-channel-reinforced work surface measures 34-1/2"W x 30"D and fights fatigue with height adjustments from 38" to 42-1/2"H at 1-1/2" increments. Its work surface has a 2" slope from back to front edge. The shop desk features a pigeonhole riser that measures 12"D x 7-3/4"H and holds supplies and/or any size computer monitor. Its electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. It includes steel uprights, 28-1/2"H pegboard panel and 34-1/2"W x 12"D overhead shelf. The pegboard riser shelf provides convenient tool and supply storage above work surface. The steel uprights and roll-formed pegboard provide added strength and rigidity. The pegboard accepts peg hooks (sold separately) for hanging tools. The drawer under the work surface glides easily on steel ball bearing slides. It includes a cylinder lock for secure storage and measures 22-3/4"W x 15-3/4"D x 4-1/2"H. A 15"D lower shelf is included. It has a durable gray powder coat finish. Its electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. The outlet easily screws onto the side of shop desk. The desk requires no electrical wiring, and it is easy to assemble.
Global Industrial
Model # :WB319416GY
Global Industrial Flat Surfaced Shop Desk w/ Pegboard & Top Shelf, 34-1/2"W x 30"D, Gray
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$399.95was $575.00
Save $175.05 (30%)
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 30 in |
| Height | 38 - 42-1/2 in |
| Weight Capacity | 300 lbs |
Product Details
| Assembly Required | Yes |
| Type | Open Leg |
| Color | Gray |
| Number of Drawers | 1 |
| Writing Surface | Flat |
| Style | Compartment, Drawer, Knockout Outlet, Pegboard, Shelf |
| Number of Shelves | 1 Bottom, 1 Top |
| Material | Steel |
| Number of Compartments | 4 |
| Leg Type | Adjustable |
| Manufacturers Part Number | 319416GY |
| Brand | Global Industrial |