Justrite® 5 Gallon Safety Shelf Can with Bottom Faucet 08902
Steel Laboratory Safety Cans Offer Reliable Dispensing Features At An Economical Price
Steel Laboratory Safety Cans have all the benefits of Justrite's Type I cans, plus added features to make these the choice of lab professionals for safe dispensing of hazardous liquids into test tubes, small flasks and beakers. Fill spouts have self-close pressure relief caps and stainless steel flame arresters. These cans also feature a vacuum relief valve within the lid for smooth liquid flow. Self-closing faucets provide trouble-free dispensing. Cans fitted with smaller faucet. Facuet No. 08902 is better suited for heavy, industrail use. Shelf Cans have a faucet mounted two inches above the bottom to eliminate the need to lift the cans during dispensing.
Justrite® 5 Gallon Safety Shelf Can with Bottom Faucet 08902, 7150150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$475.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Shelf Can |
| Type | Type I |
| Capacity | 5 gal |
| Material | Galvanized Steel |
| Color | Red |
| Manufacturers Part Number | 7150150 |
| Can Type | Flammable Liquids |
| Faucet | 2" Brass Safety Faucet |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |