Marathon's 3600 Rpm, line of Severe Duty Neman Premium XRI Duty IEEE-841 Hazardous Duty Motor are available in TEFC construction. Horsepower sizes available from stock range from 1 HP through 350 HP.
Marathon Motors Severe Duty Motor, W598, 405TSHFS9001, 100HP, 460V, 3600RPM, 3PH, 405TS FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22,825.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1300 lbs |
| Opposite End Bearing Size | 6313 |
| Drive End Bearing Size | 6313 |
Product Details
| 60 Hertz kW | 75 kW |
| KVA Code | G |
| IP Code | 56 |
| 60 Hertz RPM | 3600 rpm |
| Motor RPM 60 Hertz | 3600 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | W598 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6313 |
| Brand | Marathon Motors |
| RPM | 3600 rpm |
| Hazardous Location | DIVISION 2 T2B |
| Insulation Class | F |
| Horsepower | 100 HP |
| Orientation | Horizontal |
| Frame | 405TS |
| Starting Type | Line or Inverter |
| Inverter Speed Range | Constant 10:1 |
| Enclosure Type | Totally Enclosed |
| Voltage | 460 V |
| Full Load Efficiency | 95 |
| Full Load Amps | 108 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | B |
| UL | Recognized Construction |