Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Severe Duty Motors

Severe duty motors are electric motors engineered to withstand extreme conditions in demanding environments. Built with dependable materials like cast iron or steel, they are designed to endure high temperatures, moisture, dust, and corrosive elements, ensuring reliable performance in harsh settings. These severe duty electric motors are suitable for mining, manufacturing, foundries, and more.
534 Results

Baldor Severe Duty Motors

Baldor Severe Duty Motors
Baldor severe-duty motors are built for demanding industrial applications in severe environmental conditions. Made with cast iron frames, these severe-duty motors feature a high-torque design with NEMA Premium efficiency, a stainless steel shaft, and a V-ring shaft seal for additional safety and protection. The totally enclosed design is insulated and has a corrosion-resistant epoxy finish.
CompareImageEnclosureFrameHorsepowerMounting LocationRPMVoltageModel #Price
Baldor-Reliance Motor ECP4310T-4, 60HP, 3560RPM, 3PH, 60HZ, 364TS, TEFC, FOOT
TEFC
364TS
60 HP
-
3560 rpm
460 V
WBB387832$23,009.00
Baldor-Reliance Motor ECP84310T-4, 60HP, 3560RPM, 3PH, 60HZ, 364TS, TEFC, FOOT
TEFC
364TS
60 HP
-
3560 rpm
460 V
WBB390525$25,939.00
Baldor-Reliance Motor ECP84402T-4, 100HP, 3565RPM, 3PH, 60HZ, 405TS, TEFC, FOOT
TEFC
405TS
100 HP
-
3565 rpm
460 V
WBB390167$35,979.00
Baldor-Reliance Motor ECP4403T, 60HP, 1185RPM, 3PH, 60HZ, 404T, TEFC, FOOT
TEFC
404T
60 HP
-
1200 rpm
230/460 V
WBB387737$32,635.00
Baldor-Reliance Motor ECP4108T-4, 30HP, 3540RPM, 3PH, 60HZ, 286TS, TEFC, FOOT
TEFC
286TS
30 HP
-
3525 rpm
460 V
WBB388417$10,209.00
Baldor-Reliance Motor ECP3587T-5, 2HP, 1725RPM, 3PH, 60HZ, 145T, 0532M, TEFC, F1
TEFC
145T
2 HP
-
1755 rpm
575 V
WBB388500$2,509.00
Baldor-Reliance Motor ECP3661T-5, 3HP, 1760RPM, 3PH, 60HZ, 182T, 0628M, TEFC, F1
TEFC
182T
3 HP
-
1755 rpm
575 V
WBB388221$3,259.00
Baldor-Reliance Motor ECP4407TR-4, 200HP, 1785RPM, 3PH, 60HZ, 447T, TEFC
TEFC
447T
200 HP
-
1800 rpm
460 V
WBB387744$56,899.00
Baldor-Reliance Motor ECP4117T, 30HP, 1180RPM, 3PH, 60HZ, 326T, 1260M, TEFC, F1
TEFC
326T
30 HP
-
1200 rpm
460 V
WBB387805$17,569.00
Baldor-Reliance Motor ECP84312T-4, 50HP, 1185RPM, 3PH, 60HZ, 365T, TEFC, FOOT
TEFC
365T
50 HP
-
1185 rpm
460 V
WBB390526$28,449.00
Showing 1-10 of 163 results

Baldor 3-Ph Severe Duty up to 5 HP

Baldor 3-Ph Severe Duty up to 5 HP
Baldor's 3-ph severe-duty motors can handle demanding applications that require horsepower ratings up to 5 HP. Ideal for chemical plants, waste management facilities, and similar applications that require protection from severe environmental conditions, these motors have an enclosed design to prevent damage. Baldor severe-duty motors are made with heavy-gauge steel and have stainless steel shafts.
Showing 1-10 of 98 results

Marathon Severe Duty, Over 5 HP, Up to 1200 RPM

Marathon Severe Duty, Over 5 HP, Up to 1200 RPM
With horsepower ratings over 5 HP and speeds up to 1,200 RPM, these severe-duty motors from Marathon Motors are designed for the most demanding jobs that require protection from severe environmental operating conditions. Continuous-duty 3-ph motors feature ball-bearing construction to accommodate various belt loads and tensions. Sturdy TENV, TEAO, or TEFC enclosures are available.
Showing 1-10 of 11 results

Baldor 3-Ph Severe Duty, 7.5 To 75 HP

Baldor 3-Ph Severe Duty, 7.5 To 75 HP
These 3-ph motors from Baldor are designed for use in foundries, mines, and other applications that require horsepower ratings between 7.5 and 75 HP and protection against severe operating conditions. Made with heavy-gauge steel for durability, these totally enclosed severe-duty motors feature stainless steel shafts, inverter spike-resistant copper windings, and a corrosion-resistant epoxy finish.
Showing 1-10 of 155 results

US Motors, 841 Plus, 3-Ph, TEFC

US Motors, 841 Plus, 3-Ph, TEFC
These severe-duty 3-ph motors from the US Motors 841 Plus series are designed for pumps, fans, blowers, and other severe-duty applications. Made with heavy-duty cast iron enclosures for durability and reduced vibration, these 3-phase motors feature a streamlined design that allows operation at lower temperatures to reduce energy costs. TEFC enclosures restrict contaminants from entering the motor.

Marathon Severe, Up to 5 HP

Marathon Severe, Up to 5 HP
Severe-duty motors from Marathon are designed for applications that require protection against severe environmental or operating conditions and horsepower ratings up to 5 HP. Made with a cast iron frame for durability, these motors are UL-recognized and CSA certified. Marathon motors have a variety of horsepower, voltage, RPM, and frame options.
Showing 1-10 of 16 results

US Motors Corro-Duty 3-Ph

US Motors Corro-Duty 3-Ph
Corro-duty motors from US Motors are ideal for severe-duty environments in process industries like pulp & paper or mill & chemical. These 3-ph TEFC motors feature a corrosion-resistant paint and oxide primer that helps protect the motor from external damage in harsh environments. Cast iron construction meets or exceeds NEMA Premium standard requirements. C-face rigid or rigid mountings available.
Showing 1-10 of 39 results

Marathon Severe Duty, Over 5 HP, >1200 RPM

Marathon Severe Duty, Over 5 HP, >1200 RPM
These severe-duty motors from Marathon feature horsepower ratings over 5 HP and speeds up to 1,200 RPM. Ideal for applications requiring protection from severe conditions, these continuous-duty 3-ph motors feature rigid mounting & ball-bearing construction to accommodate various belt loads and tension. A wide range of horsepower options are available with TEFC enclosures for different frame sizes.
Showing 1-10 of 48 results