x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Severe Duty Motor, S510, 215TTTS17077, 5HP, 460V, 1200RPM, 3PH, 215T FR, TEAO

Actual product may differ from image shown

Marathon Motors Severe Duty Motor, S510, 215TTTS17077, 5HP, 460V, 1200RPM, 3PH, 215T FR, TEAO

Item #: WBB869767

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,983.00

Quantity

Marathon Motors Severe Duty Motor, S510, 215TTTS17077, 5HP, 460V, 1200RPM, 3PH, 215T FR, TEAO

Fans found in Kilns and other high ambient environments where long life and high efficiency are desired. These TEAO motors must be mounted with in the airstream for proper cooling. Suitable for use with VFD.

  • HORSEPOWER 5
  • ENCLOSURE TEAO
  • FRAME 215T
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 1200
  • RPM 1200
  • PHASE 3
  • VOLTAGE 460
  • SERVICE FACTOR 1.15
  • THERMAL PROTECTION Class H Thermostats (Normally Closed)
  • AMBIENT TEMP C 90
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6206
  • WEIGHT 185 (84.09 kg)
  • UL Recognized Construction and Protector
  • CSA Y
  • DUTY Continuous AOM
  • MANUFACTURERS PART NUMBER S510
  • RPM RANGE 1101-1200
  • INSULATION CLASS H
  • INVERTER SPEED RANGE Variable 20:1
  • FL AMPS 6.9
  • OPPOSITE END BEARING SIZE 6206
  • DRIVE END BEARING SIZE 6307
  • ASSEMBLY F1 (F2 Modification Available)
  • BEARING-DRIVE-END 6307
  • ORIENTATION Horizontal
  • IP CODE 54
  • STARTING TYPE Line or Inverter
  • NEMA DESIGN B
  • CE N
  • FL EFFICIENCY 87.5
  • is_motor Yes
  • KVA-CODE H
  • 60 HERTZ kW 3.7
  • 60 HERTZ RPMS 1200
  • MODEL NUMBER 215TTTS17077
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Severe Duty Motor, S510, 215TTTS17077, 5HP, 460V, 1200RPM, 3PH, 215T FR, TEAO

Marathon Motors Severe Duty Motor, S510, 215TTTS17077, 5HP, 460V, 1200RPM, 3PH, 215T FR, TEAO

Item #: WBB869767

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant