Marathon's Severe Duty motors are available from 1 HP to 500 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions.
Marathon Motors Severe Duty Motor, E472, 184TTFS6810, 5HP, 230/460V, 3600RPM, 3PH, 184T FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,239.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 127 lbs |
| Opposite End Bearing Size | 6205 |
| Drive End Bearing Size | 6206 |
Product Details
| 60 Hertz kW | 3.7 kW |
| KVA Code | J |
| IP Code | 54 |
| 60 Hertz RPM | 3600 rpm |
| Motor RPM 60 Hertz | 3600 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | E472 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6206 |
| Brand | Marathon Motors |
| RPM | 3600 rpm |
| Hazardous Location | DIVISION 2 T2B |
| Insulation Class | H |
| Horsepower | 5 HP |
| Orientation | Horizontal |
| Frame | 184T |
| Starting Type | Line or Inverter |
| Inverter Speed Range | Constant 20:1 |
| Enclosure Type | Totally Enclosed |
| Voltage | 230/460 V |
| Full Load Efficiency | 89.5 |
| Full Load Amps | 11.8/5.9 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | B |
| UL | Recognized Construction |