Federal Signal 50GC-120BG SelecTone; signal, 120VAC, 4 square, beige - 50GC-120BG
Self amplified speaker, built in gain control flush or surface mount, 3R, UL, cUL, CSA, CSFM, for use with Federal Signal UTMBB 5 Year Limited Warranty.
Federal Signal 50GC-120BG SelecTone; signal, 120VAC, 4" square, beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$629.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 3-4/9 in |
| Height | 4-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Standard Location |
| Operating Temperature | -31F to 161F |
| Mounting Location | 4x4 Electrical Box |
| Voltage | 120 V |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | 50GC-120BG |
| Decibels | 88 |
| Operating Current | 0.04 A |
| LED Color Family | Green |
| Brand | Federal Signal |