Security Safe Black - X031
Designed to protect cash, records and valuables, The SentrySafe Security Safe - X031 features solid steel construction, concealed hinges, and hardened steel plate construction to protect the lock from drill attempts.
SentrySafe Security Safe X031 - 11-3/8"W x 10-3/8"D x 6-5/8"H, Black
|
Questions & Answers (0)
Product Description
PRICE
$235.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/8 in |
| Depth | 10-3/8 in |
| Height | 6-5/8 in |
| Inside Width | 11-5/16 in |
| Inside Depth | 8-7/16 in |
| Inside Height | 6-7/16 in |
| Weight | 12 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock |
| Color | Black |
| Door Type | Right Hinged Door |
| Capacity | 0.3 ft³ |
| Material | Steel |
| Description | Security Safe® |
| Manufacturers Part Number | X031 |
| Brand | SentrySafe |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |