Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

PrestoLifts™ HD Scissor Lift Table XL48-20 64x24 Hand Operated 2000 Lb.

PrestoLifts™ HD Scissor Lift Table XL48-20 64x24 Hand Operated 2000 Lb.

Item #: WB176016

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $8,409.00

Quantity

Customers Also Viewed

PrestoLifts® HEAVY DUTY SCISSOR LIFT TABLE WITH HAND CONTROL

Ideal for handling bulky heavy materials. Maximize worker and machine productivity by hydraulically positioning work at just the right level. Raise or lower to feed or accumulate from machines or conveyor lines. Ideal for handling bulky or heavy materials. Raise load to desired position to prevent back injuries, caused by heavy-duty tasks like lifting and bending. Heavy 3/4" plate steel scissor legs. Maintenance chock included to ensure safety during routine inspection and maintenance. 1-1/2 HP three phase 220V motor has junction box and low voltage transformer.

Note: 220V Motor is standard; optional 460V Motor is available upon special request.

Weights & Dimensions

  • Raised Height Range 50-1/8 to 75 in
  • Platform Length 64 in (162.56 cm)
  • Platform Width 24 in (60.96 cm)
  • Weight Capacity Range 1401 to 2000 lbs
  • Lowered Height Range 4-1/8 to 8 in
  • Raised Height 55 in (139.7 cm)
  • Weight Capacity 2000 lbs (909.09 kg)
  • Lowered Height 7-1/4 in (18.42 cm)

Product Details

  • Lift Time Range 16 to 20 Seconds
  • Voltage 220 3-Phase v
  • Assembly Required Assembled
  • Horsepower 1-1/2 HP
  • Lift Time 16 Seconds
  • Brand Presto
  • Material Steel
  • Control Hand Operated
  • Manufacturers Part Number XL48-20
  • Color Family Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are 2 questions and 2 answers for this product.

  • Is the base of this lift table the same length and width as the platform?

    Question Asked By: Josh, July 19, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Yes, the base and platform have the same L x W dimensions. Thank you.

  • What is the weight of this lift table?

    Question Asked By: Josh, July 19, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Thank you for your question. Please contact Kathy Bell of Presto Lifts @ (800) 343-9322 ext 4005 regarding this request.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ HD Scissor Lift Table XL48-20 64x24 Hand Operated 2000 Lb.

PrestoLifts™ HD Scissor Lift Table XL48-20 64x24 Hand Operated 2000 Lb.

Item #: WB176016

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PrestoLifts™ HD Scissor Lift Table XL48-20 64x24 Hand Operated 2000 Lb.
    PrestoLifts™ HD Scissor Lift Table XL48-20 64x24 Hand Operated 2000 Lb.
    PrestoLifts™ HD Scissor Lift Table XL48-20 64x24 Hand Operated 2000 Lb.
    PrestoLifts™ HD Scissor Lift Table XL48-20 64x24 Hand Operated 2000 Lb.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant