Take 15% off your entire order!

Offer applied at checkout

Kee Safety - A150SCH40BND - Schedule 40 Aluminum Pipe (6 ft x 6 Pcs) Price Per Foot - 1-1/2" Dia., - Pkg Qty 36

Kee Safety - A150SCH40BND - Schedule 40 Aluminum Pipe (6 ft x 6 Pcs) Price Per Foot - 1-1/2" Dia., - Pkg Qty 36

Item #: WB448404

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$10.50 ea.

Price: $378.00 / Pkg of 36

Quantity

Customers Also Viewed

Kee Safety - 133-D - Kee Klamp Plastic Pipe Plug, 1-1/2" Dia.

Kee Safety - 133-D - Kee Klamp Plastic Pipe Plug, 1-1/2" Dia.

Kee Safety - 133-C - Kee Klamp Plastic Pipe Plug, 1-1/4" Dia.

Kee Safety - 133-C - Kee Klamp Plastic Pipe Plug, 1-1/4" Dia.

Kee Safety - 133-B - Kee Klamp Plastic Pipe Plug, 1" Dia.

Kee Safety - 133-B - Kee Klamp Plastic Pipe Plug, 1" Dia.

Kee Safety - 61-5 - Kee Klamp Medium Flange, 3/4" Dia.

Kee Safety - 61-5 - Kee Klamp Medium Flange, 3/4" Dia.

Kee Safety - 15-6 - Kee Klamp 90 Degree Elbow, 1" Dia.

Kee Safety - 15-6 - Kee Klamp 90 Degree Elbow, 1" Dia.

Kee Safety - 10-5 - Kee Klamp Single Socket Tee, 3/4" Dia.

Kee Safety - 10-5 - Kee Klamp Single Socket Tee, 3/4" Dia.

Kee Safety - 570-7 - Wall Mounted Handrail Bracket, 1-1/4" Dia.

Kee Safety - 570-7 - Wall Mounted Handrail Bracket, 1-1/4" Dia.

Kee Safety - 514-7 - Internal Coupling, 1-1/4" Dia.

Kee Safety - 514-7 - Internal Coupling, 1-1/4" Dia.

Kee Safety - L84- 6 - Aluminum Plug, 1" Dia.

Kee Safety - L84- 6 - Aluminum Plug, 1" Dia.

Global Industrial™ Pipe Fitting - Two Socket Cross 1" Dia.

Global Industrial™ Pipe Fitting - Two Socket Cross 1" Dia.

Global Industrial™ Pipe Fitting - Single Socket Tee 1-1/4" Dia.

Global Industrial™ Pipe Fitting - Single Socket Tee 1-1/4" Dia.

Global Industrial™ Pipe Fitting - Medium Flange 1-1/4" Dia.

Global Industrial™ Pipe Fitting - Medium Flange 1-1/4" Dia.

Global Industrial™ Pipe Fitting - 90 Degree Two Socket Tee 1" Dia.

Global Industrial™ Pipe Fitting - 90 Degree Two Socket Tee 1" Dia.

Lavi Industries, Tube, 1" x .050" x 12', Polished Stainless Steel

Lavi Industries, Tube, 1" x .050" x 12', Polished Stainless Steel

Global Industrial™ Pipe Fitting - Rail Flange 1-1/2" Dia.

Global Industrial™ Pipe Fitting - Rail Flange 1-1/2" Dia.

Lavi Industries, Tube, 1.5" x .050" x 8', Satin Stainless Steel

Lavi Industries, Tube, 1.5" x .050" x 8', Satin Stainless Steel

Lavi Industries, Tube, 2" x .050" x 4', Polished Brass

Lavi Industries, Tube, 2" x .050" x 4', Polished Brass

Lavi Industries, Tube, 1.5" x .050" x 6', Polished Brass

Lavi Industries, Tube, 1.5" x .050" x 6', Polished Brass

Aluminum Schedule 40 Pipe for
Kee Klamp® Fittings

Galvanized Schedule 40 Pipe for Kee Klamp® Fittings

Galvanized Gatorshield® Pipe Bundle
"sold in packages of 36" refers to total number of feet per package of pipe. This pipe is sold in packages of 6-each pipe is 6 feet long. When placing an order for 1 package customer will receive 6pcs of pipe, each measuring 6 feet in length. End user will not receive 36 pieces of pipe

Made using heavy duty 12 gauge structural steel with triple layer Flo-Coat® rust and corrosion resistant protection. Zinc interior coating for increased corrosion protection. UL listed. Meets ASTM standards.

Schedule 40 Pipe is made to specific tolerances to fit easily into Kee Klamp fittings. This galvanized pipe provides an economical, durable solution.

Kee Klamps create strong, rigid structures such as railings, shelving, awning frames, fencing, patio covers and more. Slip-on fittings allow fast, easy assembly -- an Allen wrench is the only tool needed! Kee Klamps sold separately in 2 finishes: Galvanized or Aluminum Schedule 40 Pipe is made to specific tolerances to fit easily into Kee Klamp fittings. This aluminum pipe provides an economical, durable solution.

Kee Klamps create strong, rigid structures such as railings, shelving, awning frames, fencing, patio covers and more. Slip-on fittings allow fast, easy assembly -- an Allen wrench is the only tool needed! Kee Klamps sold separately in 2 finishes: Galvanized or Aluminum/Magnesium.

Weights & Dimensions

  • Length 36 FT (10.97 m)
  • Nominal Pipe Size 1-1/2 IN (3.81 cm)
  • Fitting Inside Diameter 1.94 IN (4.93 cm)
  • Weight 34 LBS (15.45 kg)

Product Details

  • Pipe Outer Diameter 1.9 IN
  • Assembly Required Assembled
  • Type Schedule 40 Pipe
  • Package Quantity 6
  • Brand Kee Safety
  • Material Aluminum
  • Manufacturers Part Number A150SCH40BND
  • Color Gray
  • Pipe Inner Diameter 1.61 IN
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MATTHEW

    Date: April 23, 2019

    Heavy Duty Pipe
    Your review:
    Heavy gauge perfect for safety rails
Product Q & A

There are 1 questions and 1 answer for this product.

  • I recently purchased a bunch of these fitting to build a firewood rack. I figured that I could get some piping at the local hardware store, but nothing fits. I didn't think to get it from you as you have the piping listed as coming in quantities of 36: I need six 8 foot pieces. Any suggestions?

    Question Asked By: Thomas, July 07, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, July 07, 2015

      "This is 1 bundle and 6 pieces in it (they sell in feet and can cut to size). If you want this in pieces, please call customer service at 1.888.978.7759 "

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kee Safety - A150SCH40BND - Schedule 40 Aluminum Pipe (6 ft x 6 Pcs) Price Per Foot - 1-1/2" Dia., - Pkg Qty 36

Kee Safety - A150SCH40BND - Schedule 40 Aluminum Pipe (6 ft x 6 Pcs) Price Per Foot - 1-1/2" Dia., - Pkg Qty 36

Item #: WB448404

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant