x

Take 15% off your entire order!

Offer applied at checkout

EF Sanitizer Wipes - 80 Wipes/Pack, 24 Packs/Case - Pkg Qty 24

EF Sanitizer Wipes - 80 Wipes/Pack, 24 Packs/Case - Pkg Qty 24

Item #: WBB0015426

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $7.90

$5.40 ea.

Clearance Price: $129.60 / Pkg of 24

Quantity

One step cleaner formulated to clean and aid in the reduction of cross contamination. Suitable for Health & Wellness centers, Gyms, Schools, Hospitals, Nursing homes, Clinic, Daycare centers, Dental offices, Restrooms, Public facilities, Restaurants, Salons etc. Priced 80 wipes/pack, sold 24 pack/case. NPN number 80100901. Manufacturer Number EF7501. Made in Canada.

  • SCENT Unscented
  • DISINFECTANT Ethyl Alcohol
  • BRAND EF
  • MANUFACTURERS PART NUMBER EF7501
  • PACKAGE QUANTITY 24 Packs
  • SIZE TYPE 80 Wipes /Pack
  • COLOR FINISH White
  • DESCRIPTION Sanitizer Wipes
  • SIZE 7"x 5.5"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EF Sanitizer Wipes - 80 Wipes/Pack, 24 Packs/Case - Pkg Qty 24

EF Sanitizer Wipes - 80 Wipes/Pack, 24 Packs/Case - Pkg Qty 24

Item #: WBB0015426

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant