Take 15% off your entire order!

Offer applied at checkout

Durastripe 12"X9" Rectangle - Caution Danger

Durastripe 12"X9" Rectangle - Caution Danger

Item #: WBB540563

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $23.25

Quantity

Customers Also Viewed

Durastripe Rectangle Floor Safety Signs are made from heavy duty PVC and vivid UV fade-resistant colors for long lasting durability.

Easily denote Industrial 5S and Six Sigma Compliance. Caution Danger Sign measures 12"L by 9"W. Signs feature peel and stick adhesion for legible messages on forklifts and walkways. 133 different styles are available.

Product Specifications

  • LENGTH INCHES12 (30.48 cm)
  • WIDTH INCHES9 (22.86 cm)
  • HEIGHT INCHES12 (30.48 cm)
  • BRANDErgomat
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERDS-SIGN 12X9-0366
  • PACKAGE QUANTITY1
  • THICKNESS MIL34
  • SIGN SHAPERectangle
  • SIGN LEGENDDanger
  • MOUNTINGAdhesive Backed
  • LEGEND HEADING--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durastripe 12"X9" Rectangle - Caution Danger

Durastripe 12"X9" Rectangle - Caution Danger

Item #: WBB540563

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant