SAFETY SIGNS
Brightly colored, easy to read signs helps comply with OSHA standards. Caution warn against potential hazards and unsafe practices.
Text on Sign:
CAUTION - HOT
Safety Signs - Caution Hot - Vinyl 10"H X 14"W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 40 in |
Product Details
| Assembly Required | No |
| Sign Shape | Rectangle |
| Sign Legend | Hot |
| Type | Equipment & Machine Hazard Signs |
| Color | Yellow |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Legend Heading | Caution |
| Manufacturers Part Number | C35PB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |