OSHA signs are the perfect way to alert your employees and guests when a hazard is present in your facility. Keep your facility safe, buy an OSHA regulated sign today and prevent an accident tomorrow. These OSHA signs comply with OSHA 29 CFR 1910.145.
Global Industrial
Model # :WB724227RB
Global Industrial™ Safety First Foot Protection Required In This Area, 10x14, Rigid Plastic
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Type | Personal Protective Equipment Signs |
| Sign Legend | Foot Protection Required In This Area |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Legend Heading | Safety First |
| Manufacturers Part Number | 724227RB |
| Brand | Global Industrial |