SAFETY CANS
Includes 9"L Funnel and a rapid-fill opening
Handle flammable liquids safely and easily! Engineered to help prevent flammables from igniting and to protect personnel from the dangers of fire and explosion. Flashback is prevented by double-mesh flame arrestor screen inside spout. Spring-loaded cap closes automatically after pouring. Long-life synthetic gasket resists virtually all liquids and maintains a tight seal.
This Type II Filling Can has an independent rapid fill opening and a 9"L flexible metal nozzle.
Stainless Steel Type 316 where high purity is crucial.
Approved by FM, UL/ULC, and TUV; also meets OSHA and NFPA requirements
Justrite® Type II AccuFlow Steel Safety Can - 5 Gallon, With 1" Metal Hose, 7250130
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$227.95was $239.95
Save $12.00 (5%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12.375 in |
| Height | 15.8 in |
| Weight | 8 lbs |
Product Details
| Type | Type II |
| Color | Red |
| Can Type | Flammable Liquids |
| Faucet | 1" x 9" Hose |
| Style | Filling Can |
| Capacity | 5 gal |
| Material | Galvanized Steel |
| Manufacturers Part Number | 7250130 |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |