SHOP TOP BENCH TOP
Safety Edge - 1-3/4" Thick
Shop-top bench tops have clear lumber edge bands that are faced on two sides with 3/8" thick super hard 62 lb. high-density particleboard sealed with a catalyzed finish for liquid resistance. Super strong MDF core. Protects against static build up and won't warp or split.
Global Industrial
Model # :WB601363
Global Industrial Workbench Top, Shop Top Safety Edge, 72"W x 36"D x 1-3/4" Thick
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$445.95was $555.00
Save $109.05 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Weight | 114 lbs |
| Thickness | 1-3/4 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Safety |
| Material | Shop Top |
| Color | Brown |
| Manufacturers Part Number | 601363 |
| Brand | Global Industrial |