Justrite® Safety Can Type I - 2-1/2 Gallon Galvanized Steel w/ Funnel, Red
Compliant and economical Justrite Type I safety cans reduce fire risks and make everyday use of flammables easier and safer. Protection features include a 3-1/2" (88mm) long chemical resistant stainless steel flame arrester that stops flashback ignition, provides faster liquid flow, and offers exceptional durability. The self-venting, self-closing leakproof lid prevents ruptures from pressure build-up and controls vapors and spills. Warning label includes an extra large ID zone for user labeling of contents to avoid misuse, reduce the potential for incompatible mixtures, or may be used to designate department or individual owner. Made of galvanized steel with a tough powder paint finish, can capacities 1 gallon (4L) and above have ample headspace to accommodate oil additives. Certified by FM, UL/ULC, and TUV, Justrite safety cans also meet OSHA and NFPA requirements, and come with a ten-year warranty.
Justrite® Safety Can Type I-2-1/2 Gallon Galvanized Steel with Funnel, Red, 7125110
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Storage Can |
| Type | Type I |
| Capacity | 2.5 gal |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 7125110 |
| Funnel | Included |
| Can Type | Flammable Liquids |
| Faucet | Polypropylene Funnel |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |