Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Uvex By Honeywell

Model # :WBB2014139

MPN #: S4200HS

Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

Product Description
Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

Floating lens design offers flexibility and fit. Ultra-lightweight at 27.5 grams for all day comfort. Secure wrap-around brow expands to fit a wide range of users. Designed with proprietary Uvex Floating Lens technology, an expandable wrap-around brow, soft temple tip pads and nosepiece, the Uvex Protégé provides workers with exceptional comfort and flexible style. The Uvex Protégé delivers sport-styling, lightweight comfort and flexible design all weighing less than an ounce. Comfort never felt so light.

Key Features:
  • Proprietary floating lens design offers increased flexibility and fit
  • Ultra lightweight design at only 27.5 grams, weighs less than one ounce
  • Secure wrap-around brow expands to fit a wide range of users
  • Soft temple tip pads provide a secure fit
  • Soft, clear nose pads prevent slipping


Recommended Industries/Use:
  • Agriculture
  • Construction
  • Food Services
  • Forestry
  • Medical
  • Manufacturing
  • Municipal Services
  • Oil and Gas
  • Pharmaceutical
  • Steel and Metals
  • Transportation
  • Utilities


Regulations:
  • ANSI Z87+ - Meets ANSI Z87+ (High Impact) Standard
  • ANSI Z.87.1/1989, CA 19,067 - Meets ANSI.Z.87.1/1989, CA 19,067
  • SA Z94.3 - Certified to the requirements of CSA Z94.3 Standard
  • Military V0 - Meets military V0 ballistic test for impact




PROMOTIONAL PRICE
$9.23

was $19.75
Save $10.52 (53%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size
Thickness2 mil

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyClear
Frame Color FamilyBlack
CoatingUltra-dura®, Uvextreme® AF
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyBlack
UV ProtectionNo
Manufacturers Part NumberS4200HS
Indoor/OutdoorIndoor/Outdoor
Side ShieldsNo
BrandUvex By Honeywell
TypeHalf Frame Safety Glasses
PolarizedNo
Frame StyleHalf Frame
Adjustable TempleNo
SeriesUvex Protégé
HazardsAbrasion, Airborne Particulates, Biohazard, Electrical, Impact, Low Visibility
Metal DetectableNo
DiopterNo
Anti FogYes
Package Quantity1
DescriptionUvex® Protege Safety Glasses
Frame MaterialNylon
Foam PaddingNo
Compatible Part/Model NumberNo

Compliance & Certifications

CertificationsCertified to CSA Z94.3 Standards