Rubbermaid® PLASTIC PLATFORM TRUCK
Tough, high impact honeycomb plastic construction is virtually maintenance free. Industrial grade plastic deck will not rust, dent, chip or discolor. Trucks are easily steam-cleaned to look as good as new. Removable powder coat cross-braced push handle and 8" diameter (2 swivel, 2 rigid) TPR (thermoplastic rubber) wheels assure high maneuverability.
Rubbermaid® FG443600BLA Plastic Deck Platform Truck 48 x 24 2000 Lb. Capacity
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$775.00was $859.00
Save $84.00 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 24 in |
| Deck Length | 48 in |
| Deck Height | 11 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | TPR |
| Type | Standard Platform Truck |
| Deck Material | Plastic |
| Color | Black |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Surface Type | Anti-Slip |
| Material | Plastic |
| Manufacturers Part Number | FG443600BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 Year |