Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® FG440600BLA Plastic Deck Platform Truck 36 x 24 2000 Lb. Capacity

Rubbermaid® FG440600BLA Plastic Deck Platform Truck 36 x 24 2000 Lb. Capacity

Item #: WB498163

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,154.32 up to 10% OFF

Price: $1,034.00

Quantity

Customers Also Viewed

Rubbermaid® PLASTIC PLATFORM TRUCK

Tough, high impact honeycomb plastic construction is virtually maintenance free. Industrial grade plastic deck will not rust, dent, chip or discolor. Trucks are easily steam-cleaned to look as good as new. Removable powder coat cross-braced push handle and 6" diameter (2 swivel, 2 rigid) Polyolefin wheels assure high maneuverability.

  • LENGTH INCHES 36 (91.44 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • CAPACITY LBS 2000 (909.09 kg)
  • COLOR FINISH Black
  • ASSEMBLY Unassembled
  • BRAND Rubbermaid
  • CONSTRUCTION Plastic
  • DECK HEIGHT INCHES 11 (27.94 cm)
  • HANDLE STYLE Fixed
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER FG440600BLA
  • REFERENCE # 4406
  • TYPE No Brake
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
  • WHEEL TYPE Polyolefin
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Ken

    Date: April 23, 2019

    Great looking flat truck
    Your review:
    Very sturdy, well made Rubbermaid Platform Truck. Good size, easy to use.
  • Reviewer: Robert J. Coleman

    Date: April 23, 2019

    Great Truck/Cart
    Your review:
    This truck/cart is very well built, easy to maneuver, and just the right size to navigate thru doorways in an office environment. It is lighter than an all metal cart that we have and is a big improvement over it. Highly recommend!
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® FG440600BLA Plastic Deck Platform Truck 36 x 24 2000 Lb. Capacity

Rubbermaid® FG440600BLA Plastic Deck Platform Truck 36 x 24 2000 Lb. Capacity

Item #: WB498163

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid® FG440600BLA Plastic Deck Platform Truck 36 x 24 2000 Lb. Capacity
    Rubbermaid® FG440600BLA Plastic Deck Platform Truck 36 x 24 2000 Lb. Capacity
    Rubbermaid® FG440600BLA Plastic Deck Platform Truck 36 x 24 2000 Lb. Capacity
    Rubbermaid® FG440600BLA Plastic Deck Platform Truck 36 x 24 2000 Lb. Capacity
    Rubbermaid® FG440600BLA Plastic Deck Platform Truck 36 x 24 2000 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant