Ideal for use in office environments that recycle paper waste. Recycling container is made with post consumer recycled resin to exceed EPA guidelines. Blue recycled plastic container features large universal recycling logo for clear identification. Flanged top rim edging for extra strength.
Rubbermaid® Deskside Recycling Wastebasket, 10-1/4 Gallon, Blue
|
Questions & Answers (0)
Product Description
PRICE
$23.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/4 in |
| Depth | 11 in |
| Height | 19-7/8 in |
Product Details
| Type | Recycling Wastebasket |
| Number of Openings | 1 |
| Color | Blue |
| Lid | No |
| Capacity | 10-1/4 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | FG295773BLUE |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Mixed Recyclables |
| Container Markings | Recycle Logo |
| Shape | Rectangle |
| Brand | Rubbermaid |