Rubbermaid® Triple® Trolley PLATFORM TRUCK
Rugged 32-1/2"L x 20-1/2"W black structural foam plastic platform...won't rust, chip or dent. Honeycomb reinforced underside for added strength and durability. 3-way handle locks upright position, "pull behind" tow position or fold down dolly position.
Rubbermaid® FG440100BLA Triple® Trolley 3-In-1 Platform Truck 500 Lb. Cap.
|
Questions & Answers (0)
Product Description
PRICE
$245.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-1/2 in |
| Width | 20-1/2 in |
| Height | 37-5/8 in |
| Weight Capacity | 500 lbs |
| Weight | 25 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 21 in |
| Deck Length | 33 in |
| Deck Height | 8-7/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Folding Platform Truck |
| Deck Material | Plastic |
| Color | Black |
| Wheel Type | Polyurethane |
| Handle Type | Folding Handle |
| Surface Type | Anti-Slip |
| Material | Plastic |
| Manufacturers Part Number | FG440100BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 Year |