Slim Jim® step on trash containers are constructed with high-quality plastic that meet the needs of any environment with efficiency, safety, and durability. Slim profile and small footprint maximize space to fit in tightest spaces. Smooth surfaces and contoured edges are easy to clean. Rubbermaid® Slim Jim® container features a quiet and controlled lid-closure which minimizes noise, an internal hinge design that prevents wall damage and an increased foot pedal clearance for easier access and operation. Liner retainer band easily and securely holds trash bag liners. Factory mutual certified ensures fire safety for regulatory compliance. Meets OSHA and OBRA standards for worker and environmental safety.
Rubbermaid® Slim Jim® 1883458 Plastic Step On Container, Front Step 13 Gallon - Beige
|
Questions & Answers (0)
Product Description
PRICE
$205.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 11-1/2 in |
| Height | 28-3/10 in |
Product Details
| Type | Step On Trash Can |
| Color | Tan |
| Wheels | No |
| Series | Slim Jim® |
| Lid | Yes |
| Capacity | 13 gal |
| Lid Type | Flat Lid |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 1883458 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Rubbermaid |
Compliance & Certifications
| FM Approved | Y |