x

Take 15% off your entire order!

Offer applied at checkout

+

PIP Latex Coated Cotton Gloves, Large - 12 Pairs/Pack

PIP Latex Coated Cotton Gloves, Large - 12 Pairs/Pack

Item #: WB921175L

(6)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • M
  • 2XL
  • L

L

Price: $48.95

Quantity Discount

  • Buy 1-3 $48.95 ea.
  • Buy 4+ $44.95 ea.

Quantity

Customers Also Viewed

LATEX COATED WORK GLOVES

Features a seamless gray premium cotton/polyester lining. Blue latex-coated palm and fingertips with fully coated thumb, provides superior abrasion resistance and a moisture barrier. Open back allows hands to remain comfortable. Crinkle finish for superior grip in wet and dry applications.

Price is per dozen. Sold per dozen.

  • SERIES G-Tek® GP™
  • COLOR Gray/Blue
  • BRAND PIP
  • DESCRIPTION Latex Crinkle Grip Coated Gloves
  • MANUFACTURERS PART NUMBER 39-C1300-L
  • MODEL 921175
  • PACKAGE QUANTITY 12 Pairs
  • SIZE L
  • TYPE Latex Coated Gloves
  • COATING COVERAGE Palm And Fingers
  • EN388 2242
  • GAUGE 13
  • GLOVE LENGTH INCHES 10-1/8 (25.72 cm)
  • CUFF STYLE Knit Wrist
  • INSULATED No
  • LINING Cotton/Polyester
  • GRIP Crinkled
  • SUGGESTED USE Dry/Light Oil
  • COATING MATERIAL Latex
  • PRICE PER Dozen
  • ANSI ABRASION --
  • EN TEAR LEVEL 4
  • EN PUNCTURE LEVEL 2
  • EN ABRASION LEVEL 2
  • EN CUT LEVEL 2
  • USAGE Assembly, Construction, Material Handling
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    5
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOEL M

    Date: August 16, 2020

    director
    Your review:
    Its helpful. However, I need extra large & much thinner cotton base with only a thin latex film. Is that available? Joel, 718-339-8277
  • Reviewer: Lauren

    Date: April 23, 2019

    Good Gloves
    Your review:
    These are good gloves for warehouse usage. They are durable and last a good amount of time
  • Reviewer: DEBBIE

    Date: April 23, 2019

    latex coated gloves
    Your review:
    price is right and they work great
  • Reviewer: David

    Date: April 23, 2019

    like
    Your review:
    teammates like the gloves
  • Reviewer: Angie

    Date: April 23, 2019

    Rubber Gloves
    Your review:
    We love these gloves. We work around alot of sheet metal and black pipe and these gloves protect our hands!! We recommend them to everyone!!
  • Reviewer: Rachelle

    Date: April 23, 2019

    Good Product
    Your review:
    I ordered these gloves as a replacement for another type my guys used. These gloves have worked out well, the guys like them. I wish they were a little thicker and lasted a litte longer but i cannot complain. Good product!!
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is the Latex oil Based?

    Question Asked By: Ron, May 11, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Ron, Latex is a natural product that originally came from the Brazilian rubber tree (Hevea Brasiliensis). The sap of the Hevea is the natural product from which real rubber is made and this is what is used to make latex gloves. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIP Latex Coated Cotton Gloves, Large - 12 Pairs/Pack

PIP Latex Coated Cotton Gloves, Large - 12 Pairs/Pack

Item #: WB921175L

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PIP Latex Coated Cotton Gloves, Large - 12 Pairs/Pack
    PIP Latex Coated Cotton Gloves, Large - 12 Pairs/Pack
    PIP Latex Coated Cotton Gloves, Large - 12 Pairs/Pack
    PIP Latex Coated Cotton Gloves, Large - 12 Pairs/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant