NMC RPT37 Tags, Emergency Shower And Eye Wash Test Record, 6" X 3", White/Green, 25/Pk
6"x3" Tags sold in packs of 25 and includes zip ties. Warn off potential hazards and provide information on the job site.
NMC RPT37 Tags, Emergency Shower And Eye Wash Test Record, 6" X 3", White/Green, 25/Pk
|
Questions & Answers (0)
Product Description
PRICE
$91.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 6 in |
Product Details
| Type | Inspection Record Card |
| Material | Unrippable Vinyl |
| Package Quantity | 1 |
| Description | Emergency Shower And Eye Wash Test Record |
| Legend Heading | Emergency Shower & Eyewash Test Record |
| Color | Green |
| Manufacturers Part Number | RPT37 |
| Brand | Accuform |