NMC RPT26 Tags, Fire Extinguisher Recharge And Inspection Record, 6" X 3", White/Red/Black, 25/Pk
6" x 3" Tags sold in packs of 25 and includes zip ties. Warn off potential hazards and provide information on the job site. Sold in package of 25 tags.
NMC RPT26 Tags, Fire Extinguisher Recharge And Inspection Record, 6" X 3", White/Red/Black, 25/Pk
|
Questions & Answers (0)
Product Description
PRICE
$91.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 6 in |
Product Details
| Type | Inspection Tags |
| Material | Unrippable Vinyl |
| Package Quantity | 25 |
| Description | Fire Extinguisher Recharge And Inspection Record |
| Legend Heading | Fire Extinguisher Recharge/Inspection |
| Color | Multi-colored |
| Manufacturers Part Number | RPT26 |
| Brand | Accuform |