NMC RPT168 Tags, Ladder Inspection, 6" X 3", White/Red, 25/Pk
6"x3" Tags sold in packs of 25 and includes zip ties. Warn off potential hazards and provide information on the job site.
NMC RPT168 Tags, Ladder Inspection, 6" X 3", White/Red, 25/Pk
|
Questions & Answers (0)
Product Description
PRICE
$66.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 6 in |
Product Details
| Type | Inspection Tags |
| Material | Unrippable Vinyl |
| Package Quantity | 1 |
| Description | Ladder Inspection |
| Legend Heading | Ladder Inspection |
| Color | Red |
| Manufacturers Part Number | RPT168 |
| Brand | Accuform |