Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Red

Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Red

Item #: WB239007RD

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Flat Lid For 44 Gallon Round Trash Container - Red

    $35.95

  • Dolly For 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container

    $72.95

  • Global Industrial™ 2X Heavy Duty Black Trash Bags - 40 to 45 Gal, 1.7 Mil, 100 Bags/Case

    $117.95

Price: $148.95

Quantity

Customers Also Viewed

Rubbermaid Brute® Container With Venting Channels, 44 Gallon - Red
Polyethylene resin construction of these waste receptacles ensures strength, stability and long term use and withstands weather and steam cleaning. Rubbermaid Brute containers nest when empty to save space. Integrated vented channels simplifies removal of a filled trash can liner. Waste container features built-in ProTouch™ handles that offer a fully rounded, comfortable grip. Can liner cinches for one-step bag retention. Double ribbed base and reinforced rim increase strength and stability. NSF certified.

  • WIDTH INCHES 24 (60.96 cm)
  • DEPTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 31-1/2 (80.01 cm)
  • COLOR FINISH Red
  • ASSEMBLY Assembled
  • CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER FG264360RED
  • MODEL 239007RD
  • PACKAGE QUANTITY 1
  • TYPE Vented Trash Can
  • WEIGHT LBS 13.7 (6.23 kg)
  • LID TYPE Open
  • CAPACITY GALLONS 44 (166.56 l)
  • BRAND Rubbermaid Commercial
  • SHAPE Round
  • Listed by the National Sanitation Foundation.
  • Complies with the regulations of the United States Department of Agriculture.
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Harry

    Date: April 23, 2019

    Red Trash Can
    Your review:
    Worked as expected
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Plastic Trash Can - 44 Gallon Red

Item #: 240462RD

(1)

Ships Same day

$97.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Red

Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Red

Item #: WB239007RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant