Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid Brute® 2632 Trash Container w/Venting Channels 32 Gallon - White

Rubbermaid Brute® 2632 Trash Container w/Venting Channels 32 Gallon - White

Item #: WB239004WH

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Flat Lid For 32 Gallon Round Trash Container - White

    $25.95

  • Dolly For 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container

    $72.95

  • Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

    $77.95

Price: $134.95

Quantity

Customers Also Viewed

Rubbermaid Brute® Container With Venting Channels, 32 Gallon - White
Polyethylene resin construction of these waste receptacles ensures strength, stability and long term use and withstands weather and steam cleaning. Rubbermaid Brute containers nest when empty to save space. Integrated vented channels simplifies removal of a filled trash can liner. Waste container features built-in ProTouch™ handles that offer a fully rounded, comfortable grip. Can liner cinches for one-step bag retention. Double ribbed base and reinforced rim increase strength and stability. NSF certified.

  • WIDTH INCHES 22 (55.88 cm)
  • DEPTH INCHES 22 (55.88 cm)
  • HEIGHT INCHES 27-4/5 (70.61 cm)
  • COLOR FINISH White
  • ASSEMBLY Assembled
  • CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER FG263200WHT
  • MODEL 239004WH
  • PACKAGE QUANTITY 1
  • TYPE Vented Trash Can
  • WEIGHT LBS 9.3 (4.23 kg)
  • LID TYPE Open
  • CAPACITY GALLONS 32 (121.13 l)
  • BRAND Rubbermaid Commercial
  • SHAPE Round
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jessica

    Date: April 23, 2019

    works great
    Your review:
    these seem to work really well for my company. we use them to throw access tubing into that will then need to be thrown out. i have heard no complaints on these so far.
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Plastic Trash Can - 32 Gallon White

Item #: 240460WH

(1)

Ships Same day

$89.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid Brute® 2632 Trash Container w/Venting Channels 32 Gallon - White

Rubbermaid Brute® 2632 Trash Container w/Venting Channels 32 Gallon - White

Item #: WB239004WH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant