Take 15% off your entire order!

Offer applied at checkout

+

Round Rubbermaid Brute 20 Gallon Trash Container

Round Rubbermaid Brute 20 Gallon Trash Container

Item #: WB239000WH

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Rubbermaid® Flat Lid For 20 Gallon Brute Round Trash Container, White - 2619-60

    $16.00

  • Global Industrial™ Heavy Duty Black Trash Bags - 20-30 Gal, 1.5 Mil, 100 Bags/Case

    $78.95

  • Dolly For 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container

    $72.95

Price: $91.95

Quantity

Customers Also Viewed

20 Gallon Round Rubbermaid Brute Plastic Containers
Polyethylene resin construction of these waste receptacles ensures strength, stability and long term use and withstands weather and steam cleaning. Rubbermaid Brute containers nest when empty to save space. Integrated vented channels simplifies removal of a filled trash can liner. Waste container features built-in ProTouch™ handles that offer a fully rounded, comfortable grip. Can liner cinches for one-step bag retention. Double ribbed base and reinforced rim increase strength and stability. NSF certified.

  • WIDTH INCHES 19-2/5 (49.28 cm)
  • DEPTH INCHES 19-2/5 (49.28 cm)
  • HEIGHT INCHES 22-7/8 (58.1 cm)
  • COLOR FINISH White
  • ASSEMBLY Assembled
  • CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER FG262000WHT
  • MODEL 239000WH
  • PACKAGE QUANTITY 1
  • TYPE Vented Trash Can
  • WEIGHT LBS 6.3 (2.86 kg)
  • LID TYPE Open
  • CAPACITY GALLONS 20 (75.71 l)
  • BRAND Rubbermaid Commercial
  • SHAPE Round
  • Listed by the National Sanitation Foundation.
  • Complies with the regulations of the United States Department of Agriculture.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Plastic Trash Can - 20 Gallon White

Item #: 240458WH

Not Yet Rated

Ships Same day

$55.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Round Rubbermaid Brute 20 Gallon Trash Container

Round Rubbermaid Brute 20 Gallon Trash Container

Item #: WB239000WH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant