Take 15% off your entire order!

Offer applied at checkout

Steel Stock Tank 50130018 Round End Approximately 67 Gallon

Steel Stock Tank 50130018 Round End Approximately 67 Gallon

Item #: WBB1044880

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $213.95

Quantity

Customers Also Viewed

Poly Stock Tank 52112037GT 2'x2'x3' Round End 65 Gallon

Poly Stock Tank 52112037GT 2'x2'x3' Round End 65 Gallon

Poly Stock Tank 52110067GT 2'x1'x6' Shallow Round End 70 Gallon

Poly Stock Tank 52110067GT 2'x1'x6' Shallow Round End 70 Gallon

Steel Stock Tank 50130038 Round End Approximately 115 Gallon

Steel Stock Tank 50130038 Round End Approximately 115 Gallon

Steel Stock Tank 50130128 Round Approximately 150 Gallon

Steel Stock Tank 50130128 Round Approximately 150 Gallon

Galvanized Hog Waterer, 2' x 2' x 4'

Galvanized Hog Waterer, 2' x 2' x 4'

Rubbermaid 4243-00 Stock Tank 50 Gallon Black

Rubbermaid 4243-00 Stock Tank 50 Gallon Black

Rubbermaid 4242-88 Stock Tank 100 Gallon Black

Rubbermaid 4242-88 Stock Tank 100 Gallon Black

Rubbermaid® Black Commercial Stock Tank, 150 Gallon Capacity

Rubbermaid® Black Commercial Stock Tank, 150 Gallon Capacity

Tarter Galvanized Stock Tank 40 Gallon, 46-1/2 to 49-1/2"L x 22-1/2 to 25-1/2"W x 12"H

Tarter Galvanized Stock Tank 40 Gallon, 46-1/2 to 49-1/2"L x 22-1/2 to 25-1/2"W x 12"H

Tarter Galvanized Stock Tank 100 Gallon, 46-1/2 to 49-1/2"L to 22-1/2" to 25-1/2"W x 24"H

Tarter Galvanized Stock Tank 100 Gallon, 46-1/2 to 49-1/2"L to 22-1/2" to 25-1/2"W x 24"H

Steel Stock Tank 50130018 Round End Approximately 67 Gallon

Ideal for all your livestock watering needs. Built to endure the most severe farm and ranch conditions. Corrosion resistant, heavy zinc coating assures long life. Rigid sidewalls have both ribs and corrugations for maximum strength. Heavy galvanized tank bottoms (20 ga.). Heavy, reinforced steel tube rolled into the top lip for added strength and durability. Notes : Tank sizes are nominal and will be slightly less than stated size. For lower freight costs, two or three tanks of the same size will be nested. Requiring the inner tanks to be undersized.

Limited Warranty is restricted to farming applications only.

Product Details

  • Assembly Required Assembled
  • Type Steel Tank
  • Bin Material 22 Gauge Steel
  • Package Quantity 1
  • Style Round End
  • Capacity Approx. 67 GAL
  • Series RE223
  • Warranty 1 YR
  • Manufacturers Part Number 50130018
  • Color Family Gray

Weights & Dimensions

  • Width 23-1/4 IN (59.06 cm)
  • Length 35-1/2 IN (90.17 cm)
  • Height 23-1/2 IN (59.69 cm)
  • Inside Height 23-1/2 IN (59.69 cm)
  • Inside Length 34-1/2 IN (87.63 cm)
  • Weight Capacity 589.3 LBS (267.86 kg)
  • Weight 35 LBS (15.91 kg)
  • Inside Width 22-1/4 IN (56.52 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Stock Tank 50130018 Round End Approximately 67 Gallon

Steel Stock Tank 50130018 Round End Approximately 67 Gallon

Item #: WBB1044880

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant