Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Delta Plus

Model # :WBC0062768

MPN #: WCA3702025

Delta Plus Roofer's Kit, 25' Vertical Lifeline, Harness, Anchor, Rope Grab

Product Description
Roofer's kit is a great solution that gather the tools you need to keep you safe working at heights

Benefits:
  • Hygiene: Can wash harnesses and textiles with neutral soap
  • Ease of Use: Two-tone strap makes harness easy to put on. NFC system guarantees traceability
  • Visibility: Anti-fall visual indicator allows for instant verification that product is properly functioning
  • Sustainability: High webbing tenacity thanks to its weave and width
  • Compatibility: Compatible with all kind of harnesses
Applications:
  • Building
  • Finishing Works/Craftsmanship
  • Maintenance
  • Chemical Industry
  • Petrochemical
  • Storage


PRICE
$209.95

Min. purchase quantity is 2
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Weight Capacity310 lbs
Lifeline Length25
Size7.50 m

Product Details

TypeRoofer's Kit
Package Quantity1
ColorMulti-Colored
Manufacturers Part NumberWCA3702025
BrandDelta Plus

Compliance & Certifications

CertificationsCSA Z259.10-18, ANSI Z359.11-2014