Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Frost King

Model # :WBB473310

MPN #: RC120

Frost King Roof Cable De-Icer 120V 120'L - Pkg Qty 2

Product Description
Frost King RC120 Roof Cable De-Icer - 120 Feet Long

Help prevent roof damage and leaking by keeping gutters and downspouts flowing even in frigid, below-zero temperatures. Package contains shingle clips and cable spacers. Pre-assembled and ready to install, with complete, easy-to-follow installation instructions. UL, CSA Certified. Limited 2 Year Warranty.

PRICE
$439.90  Sold in packages of 2 / $219.95 ea

1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 ft
Weight4 lbs
Cord Length120 ft
Thickness3/16 in

Product Details

TypeRoof Cable De-Icer
ColorBlack
Amperage5 A
For Use WithRoofs, Gutters and Leaders
Wattage600 W
Voltage120.0 V
IncludesShingle clips and cable spacers
Plug TypeHardwired
Manufacturers Part NumberRC120
BrandFrost King

Warranty

Warranty2.0 yr

Compliance & Certifications

CertificationsUL, CSA